- Radial Deep Groove Bearing Type
- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 28 mm Width
| O.D. Type | Cylindrical |
| Cage Material | Sheet Metal |
| Material | Steel |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Radial Deep Groove |
| Radial Internal Clearance | Group 3 (C3) |
| Inner Ring Width | 1.1 in, 28 mm |
| I.D. | 85 mm |
| O.D. | 150 mm |
| Bore Type | Round Bore |
| Enclosure | Single Shield |
| Outer Ring Width | 1.1 in, 28 mm |
| Seal Material | Tinplate |
| Series | 62 |
| Width | 1.1 in, 28 mm |
| Tolerance | Normal (PN) |
| Weight | 3.64 LB |
| EAN or UPC | 7316571370026 |

