- Deep Groove Bearing
- 3.35 in Inner Diameter
- 5.91 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Cage Type | Phenolic |
| Locking Device | No Locking Device |
| Contact Angle | 0° |
| Precision Level | Medium Precision (ABEC 5) |
| O.D. Type | Straight |
| I.D. | 85 mm |
| Seal Material | None |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Bearing Design | Deep Groove Design |
| Outer Ring Width | 28 mm |
| Series | 62 |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Ball Material | Steel |
| Material | Steel |
| Width | 1.1 in, 28 mm |
| Seal Type | Unsealed |
| Enclosure | Open |
| Bore Type | Round Bore |
| Origin | Single Row Radial |
| Lubricant | Oil Preservative |
| Inner Ring Width | 28 mm |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| Cage Material | Phenolic |
| O.D. | 150 mm |
| Precision | Medium |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Weight | 4.076 LB |
| EAN or UPC | 7316576606571 |

