- Deep Groove Bearing
- 3.35 in Inner Diameter
- 5.91 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
| Inner Ring Width | 1.1 in, 28 mm |
| Bearing Type | Radial Deep Groove |
| Tolerance | Normal (PN) |
| Relubrication Feature | Without |
| Cage Material | Sheet Metal |
| Width | 1.1 in, 28 mm |
| Material | Steel |
| Radial Internal Clearance | Group 3 (C3) |
| I.D. | 85 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 1.1 in, 28 mm |
| O.D. | 159.7 mm |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Locating | Snap Ring Fitted |
| Series | 62 |
| Rows of Balls | Single |
| Weight | 1.86 KG |
| EAN or UPC | 7316571369976 |

