- Deep Groove Bearing
- 3.35 in Inner Diameter
- 5.91 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
| Inner Ring Width | 1.1 in, 28 mm |
| Series | 62 |
| Outer Ring Width | 1.1 in, 28 mm |
| I.D. | 3.35 in, 85 mm |
| O.D. | 5.91 in, 150 mm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Width | 1.1 in, 28 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Weight | 3.964 LB |
| EAN or UPC | 7316572206690 |

