- Deep Groove Bearing
- 3.35 in Inner Diameter
- 5.91 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Width | 1.1 in, 28 mm |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Weight | 3.655 LB |
| EAN or UPC | 7316571554020 |
| Bearing Type | Deep Groove |
| Width | 1.1 in, 28 mm |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Weight | 3.655 LB |
| EAN or UPC | 7316571554020 |