- Radial Deep Groove Bearing Type
- 80 mm Inner Diameter
- 140 mm Outer Diameter
- 26 mm Width
| Bearing Type | Radial Deep Groove |
| Inner Ring Width | 1.02 in, 26 mm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Radial Internal Clearance | Group 3 (C3) |
| Rows of Balls | Single |
| Series | 62 |
| Bore Type | Round Bore |
| O.D. | 140 mm |
| Tolerance | Normal (PN) |
| Enclosure | Single Shield |
| Material | Steel |
| Seal Type | Non-Contacting Seal |
| Seal Material | Tinplate |
| Outer Ring Width | 1.02 in, 26 mm |
| I.D. | 80 mm |
| Width | 1.02 in, 26 mm |
| Cage Material | Sheet Metal |
| Weight | 3.341 LB |
| EAN or UPC | 7316571369945 |

