
- Radial Deep Groove Bearing Type
- 80 mm Inner Diameter
- 140 mm Outer Diameter
- 26 mm Width
Inner Ring Width | 1.02 in, 26 mm |
Outer Ring Width | 1.02 in, 26 mm |
I.D. | 80 mm |
O.D. | 140 mm |
Cage Material | Sheet Metal |
Rows of Balls | Single |
O.D. Type | Cylindrical |
Width | 1.02 in, 26 mm |
Radial Internal Clearance | Group N |
Relubrication Feature | Without |
Bearing Type | Radial Deep Groove |
Tolerance | Normal (PN) |
Series | 62 |
Material | Steel |
Lubricant | Solid Oil |
Inch/Metric | Metric |
Bore Type | Round Bore |
Weight | 3.316 LB |
EAN or UPC | 7316570328257 |
