
- 80 mm ID x 140 mm OD x 26 mm Wide
- Open
- ABEC 7
- Steel Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
Ball Material | Steel |
Enclosure | Open |
I.D. | 80 mm |
Contact Angle | 0° |
Preload Level | None |
Inch/Metric | Metric Bore |
Seal Material | None |
Cage Type | Phenolic |
O.D. Type | Straight |
Outer Ring Width | 26 mm |
Seal Type | Unsealed |
Capacity | Standard Capacity |
Snap Ring | No Snap Ring |
Origin | Single Row Radial |
Cage Material | Phenolic |
Bore Type | Round Bore |
O.D. | 140 mm |
Inner Ring Width | 26 mm |
Precision | Medium |
Material | Steel |
Bearing Type | Radial |
Precision Level | Medium Precision (ABEC 5) |
Locking Device | No Locking Device |
Bearing Design | Deep Groove Design |
Lubricant | Oil Preservative |
Radial Internal Clearance | Normal |
Rows of Balls | Single |
No. in Set | Single Bearing |
Radial Internal Clearance Specification | Normal Clearance |
Weight | 3.228 LB |
EAN or UPC | 7316576606564 |
