- Deep Groove Bearing
- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.02 in Width
- Bearing Steel Material
| Width | 1.02 in, 26 mm |
| Relubrication Feature | Without |
| Cage Material | Solid Machined |
| I.D. | 80 mm |
| Outer Ring Width | 1.02 in, 26 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | Group 3 (C3) |
| Inch/Metric | Metric |
| Inner Ring Width | 1.02 in, 26 mm |
| Bearing Type | Radial Deep Groove |
| Series | 62 |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| O.D. | 140 mm |
| Material | Steel |
| Tolerance | Normal (PN) |
| Weight | 3.889 LB |
| EAN or UPC | 7316570786590 |

