- Deep Groove Bearing
- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.02 in Width
- Bearing Steel Material
| Series | 62 |
| O.D. | 5.51 in, 140 mm |
| Width | 1.02 in, 26 mm |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| Outer Ring Width | 1.02 in, 26 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| I.D. | 3.15 in, 80 mm |
| Material | Bearing Steel |
| Inner Ring Width | 1.02 in, 26 mm |
| Weight | 3.28 LB |
| EAN or UPC | 7316577489418 |

