- Radial Deep Groove Bearing Type
- 80 mm Inner Diameter
- 140 mm Outer Diameter
- 26 mm Width
| Outer Ring Width | 1.02 in, 26 mm |
| Rows of Balls | Single |
| I.D. | 80 mm |
| Enclosure | Shield On Both Sides |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Seal Material | Tinplate |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Seal Type | Non-Contacting Seal |
| Inner Ring Width | 1.02 in, 26 mm |
| O.D. | 140 mm |
| Inch/Metric | Metric |
| Series | 62 |
| Lubricant | Grease |
| Width | 1.02 in, 26 mm |
| Bearing Type | Radial Deep Groove |
| Weight | 3.48 LB |
| EAN or UPC | 7316571757797 |

