- Deep Groove Bearing
- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.02 in Width
- Bearing Steel Material
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| Width | 1.02 in, 26 mm |
| Bearing Type | Deep Groove |
| Weight | 3.228 LB |
| EAN or UPC | 7316576148514 |
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| Width | 1.02 in, 26 mm |
| Bearing Type | Deep Groove |
| Weight | 3.228 LB |
| EAN or UPC | 7316576148514 |