
- Deep Groove Bearing
- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.02 in Width
- Bearing Steel Material
Seal Type | Contacting Seal |
Bearing Type | Deep Groove |
Material | Bearing Steel |
Width | 1.02 in, 26 mm |
Weight | 2.899 LB |
EAN or UPC | 7316571553993 |

Seal Type | Contacting Seal |
Bearing Type | Deep Groove |
Material | Bearing Steel |
Width | 1.02 in, 26 mm |
Weight | 2.899 LB |
EAN or UPC | 7316571553993 |