- Deep Groove Bearing
- 2.95 in Inner Diameter
- 5.12 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
| Width | 0.98 in, 25 mm |
| Inner Ring Width | 0.98 in, 25 mm |
| Cage Material | Bearing Steel |
| O.D. | 5.12 in, 130 mm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Series | 62 |
| Bearing Type | Deep Groove |
| Locating | Snap Ring Groove |
| Outer Ring Width | 0.98 in, 25 mm |
| I.D. | 2.95 in, 75 mm |
| Inch/Metric | Metric |
| Weight | 1.14 KG |
| EAN or UPC | 7316571065809 |

