- Deep Groove Bearing Type
- 75 mm Inside Diameter
- 130 mm Outside Diameter
- 25 mm Width
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.98 in, 25 mm |
| Material | Hybrid |
| Bearing Type | Deep Groove |
| Cage Material | Sheet Metal |
| I.D. | 75 mm |
| Bore Type | Round Bore |
| Seal Type | Contacting Seal |
| Seal Material | Nitrile Rubber (NBR) |
| Static Load Rating [Max] | 11016 lbf |
| Limiting Speed | 3200 rpm |
| Lubricant | Grease |
| Width | 0.98 in, 25 mm |
| Inch/Metric | Metric |
| O.D. | 130 mm |
| Dynamic Load Rating | 15489 lbf |
| Enclosure | Double Sealed |
| Rows of Balls | Single |
| Outer Ring Width | 0.98 in, 25 mm |
| Series | 62 |
| Radial Internal Clearance | C3 |
| Weight | 2.421 LB |
| EAN or UPC | 7316572478509 |

