- 70 mm ID x 125 mm OD x 24 mm Wide
- Single Seal (Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Rows of Balls | Single |
| Preload Level | None |
| Dynamic Load Rating | 60500 lbf |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Inch/Metric | Metric |
| O.D. | 4.92 in, 125 mm |
| Cage Material | Bearing Steel |
| Contact Angle | 0° |
| Inner Ring Width | 0.94 in, 24 mm |
| Ball Material | Steel |
| Bore Type | Cylindrical |
| Radial Internal Clearance | C3 |
| I.D. | 2.76 in, 70 mm |
| Origin | Single Row Radial |
| Material | Bearing Steel |
| Static Load Rating [Max] | 45000 lbf |
| Cage Type | Metal |
| O.D. Type | Cylindrical |
| Temperature Range [Max] | 284 °F |
| Lubricant | Polyurea Base |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Pre Lubricant | None |
| Enclosure | Seal On One Side |
| Outer Ring Width | 0.94 in, 24 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision | Standard |
| icNumber | 7697107 |
| No. in Set | Single Bearing |
| Series | 62 |
| Temperature Range [Min] | -22 °F |
| Limiting Speed - Grease | 3400 rpm |
| Width | 0.94 in, 24 mm |
| Bearing Design | Deep Groove Design |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 2.452 LB |
| EAN or UPC | 7316576681561 |

