- Deep Groove Bearing
- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| Outer Ring Width | 0.94 in, 24 mm |
| Cage Material | Brass |
| Series | 62 |
| O.D. | 4.92 in, 125 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Width | 0.94 in, 24 mm |
| Inner Ring Width | 0.94 in, 24 mm |
| I.D. | 2.76 in, 70 mm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Weight | 2.75 LB |
| EAN or UPC | 7316571142234 |

