
- Deep Groove Bearing
- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
Enclosure | Open |
Outer Ring Width | 24 mm |
Bore Type | Round Bore |
O.D. Type | Straight |
Cage Material | Brass/Bronze |
Precision Level | Standard (ABEC 1) |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
icNumber | 7696821 |
Bearing Type | Radial |
Capacity | Standard Capacity |
O.D. | 125 mm |
No. in Set | Single Bearing |
Seal Type | Unsealed |
Rows of Balls | Single |
Lubricant | Oil Preservative |
Inner Ring Width | 0.94 in, 24 mm |
Locking Device | No Locking Device |
Snap Ring | No Snap Ring |
Inch/Metric | Metric Bore |
Radial Internal Clearance | C3 |
Preload Level | None |
Precision | Standard |
Ball Material | Steel |
Series | 62 |
Contact Angle | 0° |
Cage Type | Metal |
Material | Steel |
Bearing Design | Deep Groove Design |
I.D. | 70 mm |
Seal Material | None |
Width | 0.94 in, 24 mm |
Weight | 2.917 LB |
EAN or UPC | 7316574133611 |
