- Deep Groove Bearing
- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
| Bearing Type | Radial Deep Groove |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.94 in, 24 mm |
| Bore Type | Cylindrical |
| O.D. | 125 mm |
| Inner Ring Width | 0.94 in, 24 mm |
| I.D. | 70 mm |
| Inch/Metric | Metric |
| Series | 62 |
| Cage Material | Bearing Steel |
| Width | 0.94 in, 24 mm |
| Rows of Balls | Single |
| Material | Bearing Steel |
| Weight | 2.429 LB |
| EAN or UPC | 7316573961451 |

