- Deep Groove Bearing
- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
| Seal Type | Contacting Seal |
| Width | 0.94 in, 24 mm |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 2.518 LB |
| EAN or UPC | 7316574303885 |
| Seal Type | Contacting Seal |
| Width | 0.94 in, 24 mm |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 2.518 LB |
| EAN or UPC | 7316574303885 |