- Radial Deep Groove Bearing Type
- 70 mm Inner Diameter
- 125 mm Outer Diameter
- 24 mm Width
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| O.D. | 125 mm |
| Material | Steel |
| Tolerance | Normal (PN) |
| Rows of Balls | Single |
| Width | 0.94 in, 24 mm |
| I.D. | 70 mm |
| Lubricant | Solid Oil |
| Series | 62 |
| Radial Internal Clearance | Group N |
| Relubrication Feature | Without |
| Enclosure | Double Sealed |
| Cage Material | Sheet Metal |
| Outer Ring Width | 0.94 in, 24 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Bore Type | Round Bore |
| Inner Ring Width | 0.94 in, 24 mm |
| Bearing Type | Radial Deep Groove |
| Seal Type | Contact Seals |
| Weight | 2.513 LB |
| EAN or UPC | 7316570509328 |

