- Deep Groove Bearing Type
- 70 mm Inside Diameter
- 125 mm Outside Diameter
- 24 mm Width
| Outer Ring Width | 0.94 in, 24 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Static Load Rating [Max] | 10116 lbf |
| Inner Ring Width | 0.94 in, 24 mm |
| Cage Material | Bearing Steel |
| Bearing Type | Deep Groove |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Dynamic Load Rating | 14320 lbf |
| O.D. | 4.92 in, 125 mm |
| Enclosure | Seal On Both Sides |
| Rows of Balls | Single |
| Limiting Speed | 3400 rpm |
| Radial Internal Clearance | C3 |
| I.D. | 2.76 in, 70 mm |
| Width | 0.94 in, 24 mm |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Seal Type | Contacting Seal |
| Bore Type | Cylindrical |
| Series | 62 |
| Weight | 2.233 LB |
| EAN or UPC | 7316571642376 |

