Skip to content Skip to navigation menu
Radial Deep Groove Ball Bearing

6214-2RS1/C3W64

Radial Deep Groove Ball Bearing
Item #112594923
  • Radial Deep Groove Bearing Type
  • 70 mm Inner Diameter
  • 125 mm Outer Diameter
  • 24 mm Width
Radial Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Deep Groove Bearing Type
  • 70 mm Inner Diameter
  • 125 mm Outer Diameter
  • 24 mm Width
Cage Material Bearing Steel
Width 0.94 in, 24 mm
Enclosure Seal On Both Sides
I.D. 70 mm
Outer Ring Width 0.94 in, 24 mm
Bore Type Cylindrical
Seal Material Nitrile Rubber (NBR)
Lubricant Solid oil
Rows of Balls Single
Material Bearing Steel
Inch/Metric Metric
Seal Type Contacting Seal
Bearing Type Radial Deep Groove
Inner Ring Width 0.94 in, 24 mm
Series 62
O.D. Type Cylindrical
O.D. 125 mm
Weight 2.508 LB
EAN or UPC 7316572064191
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison