- 65 mm ID x 120 mm OD x 23 mm Wide
- Open
- ABEC 1
- Steel Cage
- Special Radial Clearance for High Temperatures
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Inch/Metric | Metric Bore |
| Seal Type | Unsealed |
| Enclosure | Open |
| Outer Ring Width | 23 mm |
| O.D. | 120 mm |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Bearing Design | Deep Groove Design |
| Special Features | Special Spec for Kiln Trucks (VA201) |
| Lubricant | High-Temperature Paste |
| I.D. | 65 mm |
| Material | Steel |
| Temperature Range [Max] | 482 °F |
| Bore Type | Round Bore |
| Contact Angle | 0° |
| icNumber | 7705264 |
| Locking Device | No Locking Device |
| Seal Material | None |
| No. in Set | Single Bearing |
| Cage Type | Metal |
| Cage Material | Steel |
| Preload Level | None |
| Precision | Standard |
| Radial Internal Clearance Specification | Special Clearance |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Capacity | Standard Capacity |
| Weight | 2.222 LB |
| EAN or UPC | 7316571026961 |

