- Deep Groove Bearing
- 2.56 in Inner Diameter
- 4.72 in Outer Diameter
- 0.91 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Seal Type | Unsealed |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Cage Material | Steel |
| Bearing Design | Deep Groove Design |
| Rows of Balls | Single |
| Width | 0.91 in, 23 mm |
| O.D. Type | Straight w/ Snap Ring |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| Inner Ring Width | 0.91 in, 23 mm |
| Locating | Snap Ring Fitted |
| Precision Level | Standard (ABEC 1) |
| Series | 62 |
| Cage Type | Metal |
| Enclosure | Open |
| Bearing Type | Radial |
| Capacity | Standard Capacity |
| I.D. | 65 mm |
| Material | Steel |
| icNumber | 7704937 |
| Precision | Standard |
| Snap Ring | With Snap Ring |
| Radial Internal Clearance | Normal |
| O.D. | 120 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric Bore |
| Seal Material | None |
| Preload Level | None |
| No. in Set | Single Bearing |
| Outer Ring Width | 23 mm |
| Bore Type | Round Bore |
| Weight | 2.346 LB |
| EAN or UPC | 7316577730183 |

