- Deep Groove Bearing
- 2.56 in Inner Diameter
- 4.72 in Outer Diameter
- 0.91 in Width
- Bearing Steel Material
| I.D. | 2.56 in, 65 mm |
| Bearing Type | Deep Groove |
| Series | 62 |
| O.D. | 4.72 in, 120 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Inner Ring Width | 0.91 in, 23 mm |
| Width | 0.91 in, 23 mm |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.91 in, 23 mm |
| Weight | 2.033 LB |
| EAN or UPC | 7316571244341 |

