- Deep Groove Bearing Type
- 65 mm Inside Diameter
- 120 mm Outside Diameter
- 23 mm Width
| Rows of Balls | Single |
| Dynamic Load Rating | 13151 lbf |
| Bore Type | Round Bore |
| Inner Ring Width | 0.91 in, 23 mm |
| Series | 62 |
| Inch/Metric | Metric |
| Seal Type | Contacting Seal |
| Radial Internal Clearance | C3 |
| I.D. | 65 mm |
| Bearing Type | Deep Groove |
| Width | 0.91 in, 23 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.91 in, 23 mm |
| Static Load Rating [Max] | 9105 lbf |
| Seal Material | Nitrile Rubber (NBR) |
| Lubricant | Grease |
| Cage Material | Sheet Metal |
| O.D. | 120 mm |
| Limiting Speed | 3600 rpm |
| Enclosure | Double Sealed |
| Material | Hybrid |
| Weight | 2.103 LB |
| EAN or UPC | 7316571551890 |

