- Radial Deep Groove Bearing Type
- 65 mm Inner Diameter
- 120 mm Outer Diameter
- 23 mm Width
| Series | 62 |
| Enclosure | Seal On Both Sides |
| Outer Ring Width | 0.91 in, 23 mm |
| Width | 0.91 in, 23 mm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.91 in, 23 mm |
| I.D. | 65 mm |
| Bearing Type | Radial Deep Groove |
| Inch/Metric | Metric |
| Lubricant | Solid oil |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Rows of Balls | Single |
| O.D. | 120 mm |
| Bore Type | Cylindrical |
| Weight | 2.6 LB |
| EAN or UPC | 7316571671666 |

