
- Deep Groove Bearing
- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 0.87 in Width
- Bearing Steel Material
Width | 0.87 in, 22 mm |
Seal Type | Non-Contacting Seal |
Material | Bearing Steel |
Bearing Type | Deep Groove |
Weight | 1.768 LB |
EAN or UPC | 7316570674453 |
