- Radial Deep Groove Bearing Type
- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 22 mm Width
| I.D. | 60 mm |
| Inch/Metric | Metric |
| Cage Material | Solid Machined |
| Tolerance | Normal (PN) |
| Bore Type | Round Bore |
| O.D. | 110 mm |
| Bearing Type | Radial Deep Groove |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Radial Internal Clearance | Group 3 (C3) |
| Type | Insulated |
| Weight | 0.95 KG |
| EAN or UPC | 7316571779669 |

