- Deep Groove Bearing
- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 0.87 in Width
- Bearing Steel Material
| Outer Ring Width | 0.87 in, 22 mm |
| O.D. | 110 mm |
| Static Load Rating [Max] | 8093 lbf |
| Limiting Speed | 9500 rpm |
| Inch/Metric | Metric |
| Inner Ring Width | 0.87 in, 22 mm |
| Cage Material | Sheet Metal |
| Width | 0.87 in, 22 mm |
| I.D. | 60 mm |
| O.D. Type | Cylindrical |
| Bore Type | Round Bore |
| Bearing Type | Deep Groove |
| Material | Hybrid |
| Dynamic Load Rating | 12432 lbf |
| Series | 62 |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Weight | 1.658 LB |
| EAN or UPC | 7316571499031 |

