- Radial Deep Groove Bearing Type
- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 22 mm Width
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Bearing Design | Deep Groove Design |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Seal Type | Non-Contact Seals |
| I.D. | 60 mm |
| Series | 62 |
| Inner Ring Width | 0.87 in, 22 mm |
| Outer Ring Width | 22 mm |
| O.D. Type | Straight |
| Rows of Balls | Single |
| icNumber | 7698060 |
| Seal Material | Metal |
| Relubrication Feature | Without |
| Width | 0.87 in, 22 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Bearing Type | Radial Deep Groove |
| Enclosure | Double Shielded |
| Lubricant | Grease |
| O.D. | 110 mm |
| Radial Internal Clearance | Group 4 (C4) |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Material | Steel |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Cage Material | Sheet Metal |
| Bore Type | Round Bore |
| Weight | 1.812 LB |
| EAN or UPC | 7316571396149 |

