- Deep Groove Bearing Type
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- 22 mm Width
| Material | Hybrid |
| Width | 0.87 in, 22 mm |
| Seal Type | Contacting Seal |
| Outer Ring Width | 0.87 in, 22 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Limiting Speed | 4000 rpm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 8093 lbf |
| Rows of Balls | Single |
| O.D. | 110 mm |
| Dynamic Load Rating | 12432 lbf |
| Series | 62 |
| Bearing Type | Deep Groove |
| Cage Material | Sheet Metal |
| I.D. | 60 mm |
| Enclosure | Double Sealed |
| Inner Ring Width | 0.87 in, 22 mm |
| Radial Internal Clearance | C3 |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 1.645 LB |
| EAN or UPC | 7316571642390 |

