- Deep Groove Bearing
- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 0.87 in Width
- Bearing Steel Material
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 0.87 in, 22 mm |
| Material | Bearing Steel |
| Weight | 1.762 LB |
| EAN or UPC | 7316571553764 |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 0.87 in, 22 mm |
| Material | Bearing Steel |
| Weight | 1.762 LB |
| EAN or UPC | 7316571553764 |