
- Radial Deep Groove Bearing Type
- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 22 mm Width
Series | 62 |
Relubrication Feature | Without |
O.D. | 110 mm |
Bore Type | Round Bore |
O.D. Type | Cylindrical |
Radial Internal Clearance | Group 3 (C3) |
Enclosure | Double Sealed |
Bearing Type | Radial Deep Groove |
Material | Steel |
Tolerance | Normal (PN) |
Inner Ring Width | 0.87 in, 22 mm |
Width | 0.87 in, 22 mm |
Seal Type | Contact Seals |
Rows of Balls | Single |
Inch/Metric | Metric |
Lubricant | Solid Oil |
Seal Material | Nitrile Rubber (NBR) |
I.D. | 60 mm |
Outer Ring Width | 0.87 in, 22 mm |
Cage Material | Sheet Metal |
Weight | 1.833 LB |
EAN or UPC | 7316571548234 |
