- Radial Deep Groove Bearing Type
- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 21 mm Width
| Lubricant | Solid oil |
| O.D. | 100 mm |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Width | 0.83 in, 21 mm |
| Series | 62 |
| I.D. | 55 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Inner Ring Width | 0.83 in, 21 mm |
| Cage Material | Bearing Steel |
| Bearing Type | Radial Deep Groove |
| Material | Bearing Steel |
| Outer Ring Width | 0.83 in, 21 mm |
| Weight | 1.367 LB |
| EAN or UPC | 7316571742014 |

