- Deep Groove Bearing
- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Material | Bearing Steel |
| Locating | Snap Ring Fitted |
| Width | 0.83 in, 21 mm |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| I.D. | 2.17 in, 55 mm |
| Inner Ring Width | 0.83 in, 21 mm |
| Series | 62 |
| Contact Angle | 0° |
| Bearing Type | Deep Groove |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Reference Speed | 14000 rpm |
| Bore Type | Cylindrical |
| Preload Level | None |
| Cage Type | Metal |
| Radial Internal Clearance | C3 |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.83 in, 21 mm |
| Static Load Rating [Max] | 6,520.00 lbf |
| Limiting Speed | 9000 rpm |
| Cage Material | Bearing Steel |
| Snap Ring | With Snap Ring |
| Lubricant | Oil Preservative |
| Bearing Design | Deep Groove Design |
| icNumber | 7696879 |
| Dynamic Load Rating | 9,800.00 lbf |
| Precision | Standard |
| Locking Device | No Locking Device |
| Seal Material | None |
| Origin | Single Row Radial |
| O.D. | 3.94 in, 100 mm |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Pre Lubricant | None |
| Weight | 1.414 LB |
| EAN or UPC | 7316576681325 |
| NSN Number | 3110-00-293-8439 |

