- Deep Groove Bearing
- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
| Width | 0.83 in, 21 mm |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| O.D. | 100 mm |
| Inner Ring Width | 0.83 in, 21 mm |
| Outer Ring Width | 0.83 in, 21 mm |
| Series | 62 |
| I.D. | 55 mm |
| Material | Bearing Steel |
| Bearing Type | Radial Deep Groove |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Weight | 0.7 KG |
| EAN or UPC | 7316574133581 |

