- Deep Groove Bearing
- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
| O.D. | 100 mm |
| Series | 62 |
| Static Load Rating [Max] | 6519 lbf |
| O.D. Type | Cylindrical |
| Material | Hybrid |
| Bore Type | Round Bore |
| Width | 0.83 in, 21 mm |
| Inner Ring Width | 0.83 in, 21 mm |
| I.D. | 55 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 0.83 in, 21 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 10386 lbf |
| Radial Internal Clearance | C3 |
| Cage Material | Sheet Metal |
| Limiting Speed | 10000 rpm |
| Bearing Type | Deep Groove |
| Weight | 1.311 LB |
| EAN or UPC | 7316571535876 |

