
- 55 mm ID x 100 mm OD x 21 mm Wide
- Double Shielded (Non-Contact)
- ABEC 1
- Graphite Segmented Cage
- Special Radial Clearance for High Temperatures
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
Bearing Design | Deep Groove Design |
Enclosure | Shield On Both Sides |
Ball Material | Steel |
Preload Level | None |
Radial Internal Clearance Specification | Special Clearance |
Bearing Type | Deep Groove |
Snap Ring | No Snap Ring |
Cage Type | Metal |
I.D. | 2.17 in, 55 mm |
O.D. Type | Cylindrical |
Temperature Range [Max] | 662 °F |
Width | 0.83 in, 21 mm |
Bore Type | Cylindrical |
Series | 62 |
Cage Material | Graphite |
Contact Angle | 0° |
Capacity | Standard Capacity |
Locking Device | No Locking Device |
Inner Ring Width | 0.83 in, 21 mm |
Inch/Metric | Metric |
O.D. | 3.94 in, 100 mm |
Rows of Balls | Single |
Seal Type | Non-Contacting Seal |
Precision | Standard |
Precision Level | Standard (ABEC 1) |
No. in Set | Single Bearing |
Lubricant | Graphite |
Seal Material | Tinplate |
Material | Bearing Steel |
Special Features | Special Spec for High Temperature Applications (VA208) |
Outer Ring Width | 0.83 in, 21 mm |
Weight | 1.347 LB |
EAN or UPC | 7316570072679 |
