- Deep Groove Bearing Type
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- 21 mm Width
| Series | 62 |
| Inner Ring Width | 0.83 in, 21 mm |
| O.D. | 100 mm |
| Radial Internal Clearance | C3 |
| O.D. Type | Cylindrical |
| Bore Type | Round Bore |
| Bearing Type | Deep Groove |
| Rows of Balls | Single |
| Enclosure | Double Sealed |
| Seal Material | Nitrile Rubber (NBR) |
| Static Load Rating [Max] | 6519 lbf |
| I.D. | 55 mm |
| Width | 0.83 in, 21 mm |
| Material | Hybrid |
| Outer Ring Width | 0.83 in, 21 mm |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Cage Material | Sheet Metal |
| Limiting Speed | 4300 rpm |
| Seal Type | Contacting Seal |
| Dynamic Load Rating | 10386 lbf |
| Weight | 1.271 LB |
| EAN or UPC | 7316571544342 |

