
- Deep Groove Bearing
- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
Seal Type | Contacting Seal |
Width | 0.83 in, 21 mm |
Material | Bearing Steel |
Bearing Type | Deep Groove |
Weight | 1.409 LB |
EAN or UPC | 7316571553221 |

Seal Type | Contacting Seal |
Width | 0.83 in, 21 mm |
Material | Bearing Steel |
Bearing Type | Deep Groove |
Weight | 1.409 LB |
EAN or UPC | 7316571553221 |