- Deep Groove Bearing
- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Width | 0.83 in, 21 mm |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Weight | 1.414 LB |
| EAN or UPC | 7316570734010 |
| Material | Bearing Steel |
| Width | 0.83 in, 21 mm |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Weight | 1.414 LB |
| EAN or UPC | 7316570734010 |