
- Radial Deep Groove Bearing Type
- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 21 mm Width
Seal Material | Nitrile Rubber (NBR) |
O.D. Type | Cylindrical |
Radial Internal Clearance | Group 3 (C3) |
Enclosure | Double Sealed |
Material | Steel |
Width | 0.83 in, 21 mm |
O.D. | 100 mm |
Outer Ring Width | 0.83 in, 21 mm |
Lubricant | Solid Oil |
I.D. | 55 mm |
Bearing Type | Radial Deep Groove |
Bore Type | Round Bore |
Tolerance | Normal (PN) |
Relubrication Feature | Without |
Rows of Balls | Single |
Inner Ring Width | 0.83 in, 21 mm |
Seal Type | Contact Seals |
Cage Material | Sheet Metal |
Inch/Metric | Metric |
Series | 62 |
Weight | 1.389 LB |
EAN or UPC | 7316571484952 |
