
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
- Shield On One Side Enclosure
Seal Type | Non-Contacting Seal |
Material | Bearing Steel |
Width | 0.79 in, 20 mm |
Weight | 16.707 LB |
EAN or UPC | 7316571874852 |

Seal Type | Non-Contacting Seal |
Material | Bearing Steel |
Width | 0.79 in, 20 mm |
Weight | 16.707 LB |
EAN or UPC | 7316571874852 |