- 50 mm ID x 90 mm OD x 20 mm Wide
- Single Shield (Non-Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Static Load Rating [Max] | 23200 lbf |
| O.D. | 3.54 in, 90 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Lubricant | Oil Preservative |
| Precision | Standard |
| Series | 62 |
| Bearing Design | Deep Groove Design |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 0.79 in, 20 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Capacity | Standard Capacity |
| icNumber | 7696380 |
| Seal Type | Non-Contacting Seal |
| Contact Angle | 0° |
| Pre Lubricant | None |
| O.D. Type | Cylindrical |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Bearing Type | Deep Groove |
| Precision Level | Standard (ABEC 1) |
| Origin | Single Row Radial |
| Seal Material | Tinplate |
| Width | 0.79 in, 20 mm |
| Bore Type | Cylindrical |
| Enclosure | Shield On One Side |
| I.D. | 1.97 in, 50 mm |
| Material | Bearing Steel |
| Preload Level | None |
| Dynamic Load Rating | 35100 lbf |
| Ball Material | Steel |
| Inner Ring Width | 0.79 in, 20 mm |
| No. in Set | Single Bearing |
| Cage Material | Bearing Steel |
| Limiting Speed - Grease | 7000 rpm |
| Rows of Balls | Single |
| Weight | 1.076 LB |
| EAN or UPC | 7316576681295 |

