- Deep Groove Bearing
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| Outer Ring Width | 0.79 in, 20 mm |
| Inner Ring Width | 0.79 in, 20 mm |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| I.D. | 50 mm |
| O.D. | 90 mm |
| Bearing Type | Radial Deep Groove |
| Bore Type | Cylindrical |
| Series | 62 |
| Width | 0.79 in, 20 mm |
| Material | Bearing Steel |
| Cage Material | Brass |
| Weight | 1.201 LB |
| EAN or UPC | 7316574133550 |

