- 50 mm ID x 90 mm OD x 20 mm Wide
- Tapered Bore
- Open
- ABEC 1
- Standard Cage
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries radial loads at high speeds
- Carries axial loads in both directions
compliances
- 0
| O.D. | 90 mm |
| Capacity | Standard Capacity |
| Bearing Type | Radial |
| icNumber | 7703463 |
| Cage Type | Metal |
| Seal Type | Unsealed |
| I.D. | 50 mm |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| Cage Material | Steel |
| Material | Steel |
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Lubricant | Oil Preservative |
| Precision | Standard |
| Enclosure | Open |
| Ball Material | Steel |
| Bore Type | Tapered Bore |
| Locking Device | No Locking Device |
| Outer Ring Width | 20 mm |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Bearing Design | Deep Groove Design |
| O.D. Type | Straight |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 1.03 LB |
| EAN or UPC | 7316577065506 |

