- Deep Groove Bearing
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
| Cage Material | Sheet Metal |
| Static Load Rating [Max] | 5216 lbf |
| Dynamic Load Rating | 8340 lbf |
| Outer Ring Width | 0.79 in, 20 mm |
| Bore Type | Round Bore |
| Width | 0.79 in, 20 mm |
| Inner Ring Width | 0.79 in, 20 mm |
| O.D. | 90 mm |
| Rows of Balls | Single |
| I.D. | 50 mm |
| Limiting Speed | 11000 rpm |
| Radial Internal Clearance | C3 |
| Bearing Type | Deep Groove |
| Series | 62 |
| Inch/Metric | Metric |
| Material | Hybrid |
| O.D. Type | Cylindrical |
| Weight | 1.032 LB |
| EAN or UPC | 7316571268064 |

