- Radial Deep Groove Bearing Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 20 mm Width
| Inch/Metric | Metric |
| O.D. | 90 mm |
| Width | 0.79 in, 20 mm |
| Inner Ring Width | 0.79 in, 20 mm |
| Bearing Type | Radial Deep Groove |
| Seal Type | Non-Contact Seals |
| O.D. Type | Cylindrical |
| Tolerance | Normal (PN) |
| Seal Material | Tinplate |
| Material | Bearing Steel |
| Lubricant | Graphite |
| I.D. | 50 mm |
| Bore Type | Round Bore |
| Series | 62 |
| Outer Ring Width | 0.79 in, 20 mm |
| Cage Material | Non-Metallic |
| Relubrication Feature | Without |
| Rows of Balls | Single |
| Enclosure | Double Shielded |
| Weight | 1.05 LB |
| EAN or UPC | 7316577758842 |

